Shop All Band Saw Blades
Lenox
Band Saw Blade, 7 ft. 9" L, Blade Series: Rx+
Mfr # 19290RPB72360
Zoro # G0200911
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 4/6
- For Material Thickness 1/4 in to 5/8 in
- Blade Width 3/4 in
- Blade Series Rx+
- For Material Width 1 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 19290RPB72360
- Zoro # G0200911
- UPC # 082472192902
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Blade Width | 3/4 in |
For Material Width | 1 in to 2 in |
Blade Length | 7 ft 9 in |
Details
Item | Band Saw Blade |
Teeth per Inch | 4/6 |
For Material Thickness | 1/4 in to 5/8 in |
Blade Series | Rx+ |
Primary Material Application | General Purpose Metal Cutting |
Tip Material | Metal |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel |
Cutting Edge Style | Gulleted |
Blade Thickness | 0.035 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel, Tool Brand Lenox, Blade Series Rx+, Blade Width 3/4 in, Blade Length 7 ft 9 in, Blade Thickness 0.035 in, Teeth per Inch 4/6, Tip Material Metal, Cutting Edge Style Gulleted, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL 3/8 in. Drive Fractional 3-Row Socket Tray (38013)
- KLEIN TOOLS Bag/Tote, Tool Pouch, White, Leather, 1 Pockets (5416L)
- BONDHUS 30 Piece SAE/Metric/Torx? L-Shape Torx?/Hex Key Set, 14138 (14138)
- MITUTOYO Rule, Steel, 24" (182-263)
- LENOX Band Saw Blade, 9 ft. 3 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (81897D2B92820)
- LENOX Lenox Classic CTL Bandsaw Blade 10' 10" long x 1" Wide 6/10 TPI x 0.035 Thick (87887CLB103300)
- LENOX Band Saw Blade, 8 ft. 9 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel (47602D2B82665)
- LENOX Band Saw Blade, 4 ft. 4-1/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (39233D2B41325)
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (89624D2B103340)
- LENOX Band Saw Blade, 8 ft. 10" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87875CLB82690)
- STARRETT Band Saw Blade, 9 ft. 11" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-09-11)
- Lenox Band Saw Blades