Shop All Band Saw Blades
Lenox
Band Saw Blade, 7 ft. 9-1/2" L, Teeth per Inch: 4
Mfr # 94413FLB72375
Zoro # G0200990
$16.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Teeth per Inch 4
- For Material Thickness 3 in to 7 in
- Blade Length 7 ft 9-1/2 in
- Blade Series Flex Back
- Primary Material Application General Purpose Metal Cutting, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 94413FLB72375
- Zoro # G0200990
- UPC # 082472944136
- Country of Origin United Kingdom
- Category Band Saw Blades
Dimensions
Blade Length | 7 ft 9-1/2 in |
Blade Width | 1/2 in |
For Material Width | 2 in to 6 in |
Details
Item | Band Saw Blade |
Teeth per Inch | 4 |
For Material Thickness | 3 in to 7 in |
Blade Series | Flex Back |
Primary Material Application | General Purpose Metal Cutting, Wood |
Cutting Edge Style | Hook |
Tip Material | Metal |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel |
Blade Thickness | 0.025 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Wood, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel, Tool Brand Lenox, Blade Series Flex Back, Blade Width 1/2 in, Blade Length 7 ft 9-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 4, Tip Material Metal, Cutting Edge Style Hook, For Material Thickness 3 in to 7 in, For Material Width 2 in to 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Set 9 Plated Ball End Screwdrivers (16699)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 3/8" #600 (06103)
- MAYHEW PRO Cold Chisel, 1/4 in. x 5 in., Steel, BO (10200)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #7 (45677)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (72199CLB113355)
- LENOX Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1793018)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80274D2B123810)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (94960QPB134115)
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87920CLB134040)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (80003D2B72375)
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-12-06)
- Lenox Band Saw Blades