Shop All Band Saw Blades
Lenox
Band Saw Blade, 7 ft. 5 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel
Mfr # 96801D2B72275
Zoro # G7879341
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/8"
- Teeth per Inch 4
- Thickness 0.035"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 96801D2B72275
- Zoro # G7879341
- UPC # 082472968019
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 7 ft. 5 in |
Width | 3/8" |
Blade Length | 89 in |
For Material Width | 1 in to 2 in |
Blade Width | 3/8 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 89 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3-13/16" 8-Point Locknut Socket, 3/4" Drive (60285-27)
- OSG End Mill, Carbide, TiAlN, 1/2, 4 FL, Sq End (414-500011)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6 or 8in, PK2 (32088)
- APEX Socket Extension, Square, 1/4" Drive (EX-372-B)
- LENOX Band Saw Blade, 10 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (47834CLB103300)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 8/12 TPI, 0.042" Thick, Bimetal, Classic Series (79641CLB154570)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1793067)
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (95557QPB123910)
- LENOX Lenox Classic Pro CTL Bandsaw Blade 10' 4" Long x 1" Wide, 5/8 TPI x 0.035 Thick (1792715)
- LENOX Band Saw Blade, 8 ft. 1-5/8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792693)
- SUPERCUT 92.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (420050)
- Lenox Band Saw Blades