Shop All Band Saw Blades
Lenox
Band Saw Blade, 7 ft. 1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
Mfr # 1803045
Zoro # G7838306
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1803045
- Zoro # G7838306
- UPC # 781303077479
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 7 ft. 1/2 in |
Width | 1/4" |
Blade Length | 84-1/2 in |
Blade Width | 1/4 in |
For Material Width | 1/4 in to 1/2 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 84-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Scroll Saw Blade, Pinned, 28 TPI, PK6 (82934)
- DIRECT BRANDS Scraper Blade, Orange, Plastic, PK100 (GDS-106)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-10' 10-1/2)
- WILLIAMS 1/2" Drive, 1-1/4" SAE Socket, 8 Points (ST-840)
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (1792731)
- LENOX Band Saw Blade, 10 ft. 8" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series (1852186)
- LENOX Band Saw Blade Coil Stock, 100ft L, PK100 (4048NEC12127)
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81984D2B92995)
- LENOX Band Saw Blade, 15 ft. 8 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel (1809113)
- LENOX Lenox Classic® CTL Bandsaw Blade 6' 10" Long x 3/4" Wide, 6/10 TPI x 0.035 Thick (89308CLB62085)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (525632)
- Lenox Band Saw Blades