Shop All Band Saw Blades
Lenox
Band Saw Blade, 7 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel
Mfr # 95515D2B72400
Zoro # G7877969
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 7 ft. 10 in
- Width 1/2"
- Teeth per Inch 6
- Thickness 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 95515D2B72400
- Zoro # G7877969
- UPC # 082472955156
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 7 ft. 10 in |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 94 in |
For Material Width | 1 in to 2 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 94 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 1" Hex SAE Socket, 6 Points (J5032H)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 1/4" (10 Pk) (49-66-0532)
- IRWIN Auger Bits, 7/16in Bit Size, Length 7.5in (1779136)
- DRILL AMERICA 1"-14 HSS Left Hand 4 Flute Plug Tap (DWT60910)
- LENOX Band Saw Blade, 17 ft. 6 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1793010)
- LENOX Lenox Classic® CTL Bandsaw Blade 10' Long x 1" Wide, 6/10 TPI x 0.035 Thick (87885CLB103050)
- LENOX Band Saw Blade, 9 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1814503)
- LENOX Band Saw Blade, 10 ft. 6 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (52364D2B103200)
- LENOX Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, QXP Series (91161QPB154775)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 8/12 TPI, 0.042" Thick, Bimetal, Classic Series (79641CLB154570)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, M2 Steel (501186)
- Lenox Power Saw Blades