Shop All Band Saw Blades
Lenox
Band Saw Blade, 7 ft. 10 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel
Mfr # 77822D2B72390
Zoro # G7860581
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 77822D2B72390
- Zoro # G7860581
- UPC # 082472778229
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 7 ft. 10 in |
Width | 1/2" |
Blade Length | 94 in |
For Material Width | 1 in to 2 in |
Blade Width | 1/2 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 94 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA ESD Screwdriver Set, Slotted/Phillips, 6 pcs (05030170001)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 7/8-14 UNJF (MS33649-10R)
- DISSTON Disston 6423 Blu-Mol Xtreme 3 In. 18 Tpi Metal Cutting Bi-Metal Fit-Al Jig Saw Blade; 2 Pack (6423)
- DRILL AMERICA 9/16"-12 Carbon Steel Taper Hand Tap (DWTT9/16-12)
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (70123D2B51640)
- LENOX Band Saw Blade, 9 ft. 11 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792712)
- LENOX Band Saw Blade, 14 ft. 4 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792745)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (27680RPB134115)
- LENOX Band Saw Blade, 14 ft. 8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1786012)
- LENOX Band Saw Blade, 14 ft. 10 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel (1792758)
- STARRETT Band Saw Blade, 11 ft. 1" L, 3/4" W, 8 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91550-11-01)
- Lenox Power Saw Blades