Shop All Band Saw Blades
Lenox
Band Saw Blade, 7 ft. 10-1/4" L
Mfr # 1823096
Zoro # G0200640
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 3
- Blade Length 7 ft 10-1/4 in
- Tip Material Carbide Tipped
- Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel
- Cutting Edge Style Gulleted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1823096
- Zoro # G0200640
- UPC # 781303112323
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Blade Length | 7 ft 10-1/4 in |
Blade Width | 3/4 in |
For Material Width | 5/16 in to 7 in |
Details
Item | Band Saw Blade |
Teeth per Inch | 3 |
Tip Material | Carbide Tipped |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel |
Cutting Edge Style | Gulleted |
For Material Thickness | 3 in to 7 in |
Blade Thickness | 0.035 in |
Blade Series | Cast Master |
Primary Material Application | General Purpose Metal Cutting, Wood |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Wood, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel, Tool Brand Lenox, Blade Series Cast Master, Blade Width 3/4 in, Blade Length 7 ft 10-1/4 in, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Carbide Tipped, Cutting Edge Style Gulleted, For Material Thickness 3 in to 7 in, For Material Width 5/16 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® 31175 #1017 3/8-1-1/4" Pipe Capacity Basin Wrench W/ 10"-17" Telescoping Handle (31175)
- ZORO SELECT Chucking Reamer, 7mm, 6 Flute, Cobalt (1433-0.2756)
- IRWIN Wood Drilling Bit, Forstner, 1" Bit dia. (1966900)
- FREUD Thick Stock Aluminum Metal Blade, 16 (LU89M016)
- LENOX Band Saw Blade, 11 ft. 7 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel (87434D2B113530)
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87890CLB103315)
- LENOX Band Saw Blade, 9 ft. L, 3/4" W, 10/14 TPI (79691CLB92745)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (70947D2B31140)
- LENOX Band Saw Blade, 17 ft. 5 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1793009)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792725)
- SUPERCUT 168-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (537192)
- Lenox Band Saw Blades