Shop All Band Saw Blades
Lenox
Band Saw Blade, 5 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Steel
Mfr # 12160D2B51525
Zoro # G7831245
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 12160D2B51525
- Zoro # G7831245
- UPC # 082472121605
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 5 ft. |
Width | 1/2" |
Blade Length | 60 in |
For Material Width | 1/4 in to 1/2 in |
Blade Width | 1/2 in |
Blade Length Group | 5 ft to 5 ft 11 in (60 in to 71 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 60 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 4 lb Engineers Hammer, 14 in L Jacketed Fiberglass Handle, Steel Head (56-204)
- GEARWRENCH 11/32" 12 Point Long Pattern Combination Wrench (81653)
- MAYHEW PRO Hollow Punch, Round, Steel, 30mm x 1-1/4 In (50568)
- WILLIAMS Impact Hex Drivers, 7/8 in Tip, 3-1/2 in OAL (4A-628)
- LENOX Band Saw Blade, 3 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (1863082)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93328RPB72360)
- LENOX Band Saw Blade, 15 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (14118D2B154570)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87902CLB113505)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Rx+ Series (27858RPB113505)
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (80307D2B72285)
- MILWAUKEE TOOL 14 TPI Deep Cut Band Saw Blades 25-Pack (48-39-0515)
- Lenox Power Saw Blades