Shop All Band Saw Blades
Lenox
Band Saw Blade, 5 ft. 5-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
Mfr # 36146D2B51665
Zoro # G7847920
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6/10
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 36146D2B51665
- Zoro # G7847920
- UPC # 082472361469
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 5 ft. 5-1/2 in |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 1/2 in to 1 in |
Blade Length | 65-1/2 in |
Blade Length Group | 5 ft to 5 ft 11 in (60 in to 71 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 65-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 10-24 (7551-3)
- DEWALT Circular Saw Blade, 7 1/4 in, 40 Teeth (DWAW71440)
- MILWAUKEE TOOL 7 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3707)
- HUOT Drill Dispenser, Original, Jobber Length (13025)
- LENOX Band Saw Blade, 5 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (76665D2B51740)
- LENOX Lenox Diemaster 2® CTL Bandsaw Blade 5' 4-1/2" Long x 1/2" Wide, 14 TPI x 0.025 Thick (70123D2B51640)
- LENOX Band Saw Blade, 15 ft. 4 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793128)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, QXP Series (94804QPB134115)
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (52744D2B92995)
- LENOX Band Saw Blade, 5 ft. 9-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (66716D2B51765)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10 -7'9)
- Lenox Power Saw Blades