Shop All Band Saw Blades
Lenox
Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal
Mfr # 70123D2B51640
Zoro # G3042891
original price:
$39.72
20% off
new price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 70123D2B51640
- Zoro # G3042891
- UPC # 082472731484
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 5 ft. 4-1/2 in |
Width | 1/2" |
For Material Width | 1/4 in to 1/2 in |
Blade Length | 64-1/2 in |
Blade Width | 1/2 in |
Blade Length Group | 5 ft to 5 ft 11 in (60 in to 71 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 64-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" drive, 6-point deep impact socket 15mm (7015M)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 4 3/32 in Long, 1 1/4 in Short (13665)
- ILC Replacement for Makita 6070d Battery (6070D)
- ULTRA-DEX USA Lock Pin, NL-34L, PK5 (NL-34L)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (80204D2B72375)
- LENOX Band Saw Blade, 11 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (85400D2B113430)
- LENOX Lenox Classic® CTL Bandsaw Blade 10' Long x 1" Wide, 6/10 TPI x 0.035 Thick (87885CLB103050)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (36202D2B31140)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792881)
- LENOX Band Saw Blade, 11 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel (1792752)
- SUPERCUT 98-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (441338)
- Lenox Power Saw Blades