Shop All Band Saw Blades
Lenox
Band Saw Blade, 5 ft. 3-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel
Mfr # 89966D2B51615
Zoro # G7875555
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 6
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 89966D2B51615
- Zoro # G7875555
- UPC # 082472899665
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 5 ft. 3-1/2 in |
Width | 1/4" |
Blade Width | 1/4 in |
Blade Length | 63-1/2 in |
For Material Width | 1 in to 2 in |
Blade Length Group | 5 ft to 5 ft 11 in (60 in to 71 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 63-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dust Collector, 1,100 CFM Max Flow, 1 1/2 hp, 1 Phase (3AA28)
- KING TOOL Pocket Magnet with Pocket Clip (KPMC-00)
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 27 mm inside square 3/8 " L.47 mm (02200027)
- MILWAUKEE TOOL Funnel Auger For 7/8" Sectional Cable (48-53-3831)
- LENOX Band Saw Blade, 14 ft. 11 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (84026D2B144545)
- LENOX Band Saw Blade, 11 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81987D2B113505)
- LENOX Band Saw Blade, 13 ft. 11 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793089)
- LENOX Band Saw Blade, 8 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792695)
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87912CLB123810)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79638CLB113355)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 7/10 TPI, 0.025" Thick, Carbide Grit (7'9" - ZCG040 TCG GM)
- Lenox Band Saw Blades