Shop All Band Saw Blades
Lenox
Band Saw Blade, 4 ft. 8-1/8 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel
Mfr # 35951D2B41425
Zoro # G7847561
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 6
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 35951D2B41425
- Zoro # G7847561
- UPC # 082472359510
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 4 ft. 8-1/8 in |
Width | 1/4" |
Blade Width | 1/4 in |
For Material Width | 1 in to 2 in |
Blade Length | 56-1/8 in |
Blade Length Group | 4 ft to 4 ft 11 in (48 in to 59 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 56-1/8 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 0.012 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522759)
- TOOLMATE Electronic Retractable Tether, 36"L, Black (0KP1-3A332)
- MILWAUKEE TOOL Heat Gun Kit, Battery Powered, 18V DC, Dual Temp. Setting, 360 Watt, Pistol Handle (2688-20, 48-11-1835)
- SLUGGER BY FEIN Annular Cutter, 5/8" dia., 2" Cutting D (63134158042)
- LENOX Band Saw Blade, 9 ft. 8 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1807917)
- LENOX Band Saw Blade, 21 ft. 1/2" L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel, Classic Pro Series (1851981)
- LENOX Band Saw Blade, 13 ft. 11 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel (1793037)
- LENOX Band Saw Blade, 12 ft. 10-3/4 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel (71420D2B123930)
- LENOX Band Saw Blade, 10 ft. L (93665RPB103050)
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (76123D2B51638)
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (451207)
- Lenox Band Saw Blades