Shop All Band Saw Blades
Lenox
Band Saw Blade, 4 ft. 7-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel
Mfr # 47425D2B41410
Zoro # G7849180
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 6
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 47425D2B41410
- Zoro # G7849180
- UPC # 082472474251
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 4 ft. 7-1/2 in |
Width | 1/4" |
Blade Width | 1/4 in |
For Material Width | 1 in to 2 in |
Blade Length | 55-1/2 in |
Blade Length Group | 4 ft to 4 ft 11 in (48 in to 59 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 55-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.015 (111201500)
- BOSCH Stubby Spade Bit, 1-1/4 In, 1/4 Hex, 4 In L (DSBS1017)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 11mm (81668)
- SWANSON TOOL 60" Straight-Edge (Yellow) (AE143)
- LENOX Band Saw Blade, 13 ft. 6" L, Teeth per Inch: 8/12 (72198CLB134115)
- LENOX Band Saw Blade, 13 ft. 2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792734)
- LENOX Band Saw Blade, 5 ft. 4-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (81640D2B51630)
- LENOX Band Saw Blade, 14 ft. 8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1786012)
- LENOX Band Saw Blade, 7 ft. 5-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (16717D2B72275)
- LENOX Band Saw Blade, 9 ft. 5 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (51755D2B92870)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792850)
- Lenox Band Saw Blades