Shop All Band Saw Blades
Lenox
Band Saw Blade, 28 ft. 10 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel
Mfr # 1804201
Zoro # G7946587
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 28 ft. 10 in
- Width 2"
- Teeth per Inch 3/4
- Thickness 0.063"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 1804201
- Zoro # G7946587
- UPC # 781303080417
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 28 ft. 10 in |
Width | 2" |
Blade Width | 2 in |
For Material Width | 2 in to 5 in |
Blade Length | 28 ft 10 in |
Blade Length Group | 20 ft & Up |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 in, Blade Length 28 ft 10 in, Blade Thickness 0.063 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEADON Replacement Handle, Curved, Hickory, 18" (DORHC)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 19/64 (C97316)
- K-TOOL INTERNATIONAL 1/2" Drive, 7/16" SAE Socket, 6 Points (KTI-23214)
- KLEIN TOOLS Replacement File Only for 1684-5F Grip (578)
- LENOX Band Saw Blade, 13 ft. 5-1/2 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793121)
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1814850)
- LENOX Band Saw Blade, 14 ft. 11" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (28437RPB144545)
- LENOX Lenox Classic Pro CTL Bandsaw Blade 10' 4" Long x 1" Wide, 5/8 TPI x 0.035 Thick (1792715)
- LENOX Band Saw Blade, 4 ft. 4-1/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (39233D2B41325)
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel (29705D2B123685)
- STARRETT Band Saw Blade, 11 ft. 5" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-11-05)
- Lenox Power Saw Blades