Shop All Band Saw Blades
Lenox
Band Saw Blade, 21 ft. L, 2" W, 4/6 TPI, 0.050" Thick, Steel
Mfr # 1819917
Zoro # G7949621
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 2"
- Teeth per Inch 4/6
- Thickness 0.050"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1819917
- Zoro # G7949621
- UPC # 781303107251
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 21 ft. |
Width | 2" |
Blade Width | 2 in |
For Material Width | 3/4 in to 2 in |
Blade Length | 21 ft |
Blade Length Group | 20 ft & Up |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 in, Blade Length 21 ft, Blade Thickness 0.05 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Hook Depth Gage (1142-150A)
- DRILL AMERICA 1-7/8"-16 HSS Plug Hand Tap (DWTST1-7/8-16P)
- DRILL AMERICA m10x1.25 HSS Metric 4 Flute Bottoming Hand Tap (DWTB10X1.25)
- TITAN SKT HEX BIT 1/2" DR 21MM (TL15621)
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (87454D2B51640)
- LENOX Band Saw Blade, 23 ft. 10-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (1891888)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792746)
- LENOX Band Saw Blade, 14 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (86340D2B144520)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93328RPB72360)
- LENOX Lenox Classic CTL Bandsaw Blade 9' 7-1/2" Long x 1" Wide, 10/14 TPI x 0.035 Thick (79649CLB92935)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEBR14 -7'9)
- Lenox Power Saw Blades