Shop All Band Saw Blades
Lenox
Band Saw Blade, 21 ft. L, 1/2" W, 6 TPI, 0.035" Thick, Steel
Mfr # 98416D2B216400
Zoro # G7880437
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6
- Thickness 0.035"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 98416D2B216400
- Zoro # G7880437
- UPC # 082472984163
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 21 ft. |
Width | 1/2" |
For Material Width | 1 in to 2 in |
Blade Width | 1/2 in |
Blade Length | 21 ft |
Blade Length Group | 20 ft & Up |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 21 ft, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 3/16 " L.55 mm (01450012)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5207L)
- MILWAUKEE TOOL 9/16" S&D Black Oxide Drill Bit (48-89-2740)
- VULCAN Wrench Combo 1-7/8In Stl Frac (MT1-7/8)
- LENOX Band Saw Blade, 7 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (81726D2B72335)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series (39410CLB154570)
- LENOX Lenox QXP CTL Bandsaw Blade 13' 6" Long x 1" Wide, 4/6 TPI x 0.035 Thick (89486QPB134115)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (72816D2B31140)
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, QXP Series (94205QPB144420)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80203D2B72375)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 6 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91531-10)
- Lenox Power Saw Blades