Shop All Band Saw Blades
Lenox
Band Saw Blade, 21 ft. 10 in L, 2" W, 4/6 TPI, 0.063" Thick, Steel
Mfr # 1818100
Zoro # G7949159
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 2"
- Teeth per Inch 4/6
- Thickness 0.063"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1818100
- Zoro # G7949159
- UPC # 781303103291
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 21 ft. 10 in |
Width | 2" |
Blade Width | 2 in |
For Material Width | 3/4 in to 2 in |
Blade Length | 21 ft 10 in |
Blade Length Group | 20 ft & Up |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 in, Blade Length 21 ft 10 in, Blade Thickness 0.063 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 10-11/16" L, Full Polish Finish (J5449HTC)
- TITAN Nylon Scraper Set, 4Pc (TIT11565)
- WILLIAMS 3/8" Dr, 1/8" Size, SAE Hex Bit Socket, 6 Pts, Finish: High Polished Chrome (35100-TH)
- ZORO SELECT Chucking Reamer, 17mm, 8 Flute, HSS (13H746)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (80002D2B72360)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (34335CLB72360)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (80282D2B123910)
- LENOX Band Saw Blade Coil Stock, 100ft L, PK100 (4048NEC12127)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (1764261)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (72100CLB72360)
- MORSE Band Saw Blade, 10 ft. 10 in L, 3/4" W, 8/11 TPI, 0.035" Thick, Bimetal (10'10" ZWEFC811S)
- Lenox Power Saw Blades