Shop All Band Saw Blades
Lenox
Band Saw Blade, 20 ft. 8 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel
Mfr # 1806214
Zoro # G7947016
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 20 ft. 8 in
- Width 1-1/2"
- Teeth per Inch 3/4
- Thickness 0.050"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1806214
- Zoro # G7947016
- UPC # 781303083944
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 20 ft. 8 in |
Width | 1-1/2" |
Blade Width | 1 1/2 in |
Blade Length | 20 ft 8 in |
For Material Width | 2 in to 5 in |
Blade Length Group | 20 ft & Up |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/2 in, Blade Length 20 ft 8 in, Blade Thickness 0.05 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Hand File - Smooth Cut (11041)
- URREA 1-1/4" Bodywork Hammer, two head wood handle for sheet straightening (1421)
- PROPEN O-Ring and Spring, PN22 (52748)
- PROTO 1/4 in Drive, 7/32" Triple Square SAE Socket, 12 Points (J4707T)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (89437QPB123660)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1793033)
- LENOX Band Saw Blade, 16 ft. 5 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (98095D2B165005)
- LENOX Band Saw Blade, 9 ft. 8 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1807917)
- LENOX Band Saw Blade, 16 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793106)
- LENOX Band Saw Blade, 12 ft. 3 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (82395D2B123735)
- SUPERCUT Bandsaw Blade, 80 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (419153)
- Lenox Power Saw Blades