Shop All Band Saw Blades
Lenox
Band Saw Blade, 19 ft. L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal
Mfr # 95580QPB195790
Zoro # G7021621
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 19 ft.
- Width 1-1/2"
- Teeth per Inch 4/6
- Thickness 0.050"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 95580QPB195790
- Zoro # G7021621
- UPC # 082472955804
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 19 ft. |
Width | 1-1/2" |
Blade Length | 19 ft |
For Material Width | 3/4 in to 2 in |
Blade Width | 1 1/2 in |
Blade Length Group | 17 ft to 19 ft 11 in |
Description
Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series QXP, Use Case Production, Blade Width 1 1/2 in, Blade Length 19 ft, Blade Thickness 0.05 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyed Drill Chuck 1.000" Cap., 5JT Mount Size, Steel (CBB-25 J5)
- PROTO Combination Wrench, 3/4" Sz, 11" Length (J1224-T500)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWE6)
- GARANT HSS-E-PM Blind Hole Machine Tap for Stainless Steel, 10-32 Tap Thread Size, TiAlN Coated (138007 10-32)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (80003D2B72375)
- LENOX Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (28027RPB123810)
- LENOX Band Saw Blade, 10 ft. 5 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (87462D2B103175)
- LENOX Band Saw Blade, 44-7/8in.x1/2in.x.2x14T PORTA BAND BLADE (LEN38424)
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (81955D2B103100)
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (27944RPB164875)
- MORSE Band Saw Blade, 11 ft. 1 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDH06-11'1)
- Lenox Band Saw Blades