Shop All Band Saw Blades
Lenox
Band Saw Blade, 19 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel
Mfr # 77420D2B196020
Zoro # G7860085
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 18
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 77420D2B196020
- Zoro # G7860085
- UPC # 082472774207
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 19 ft. 9 in |
Width | 1/2" |
Blade Length | 19 ft 9 in |
Blade Width | 1/2 in |
For Material Width | 0 in to 1/4 in |
Blade Length Group | 17 ft to 19 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 19 ft 9 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Steel, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN GroundRodDriver, 7/8x10-1/4in, Sds-Max (332019)
- URREA 12-Point Blanck Offset Striking Wrench, 3"opening size. (2648SW)
- TECHNIKS Dead Nut Accurate Collet, DNA16, 1.75mm (05954-1.75)
- IRWIN ADJUSTABLE WRENCH 6""L (2078606)
- LENOX Band Saw Blade Coil Stock, 100ft (1012D2C12127)
- LENOX Band Saw Blade, 13 ft. 7 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792738)
- LENOX Band Saw Blade, 11 ft. 7 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1816272)
- LENOX Band Saw Blade, 9 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792840)
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (72227CLB103050)
- LENOX Lenox Diemaster 2® CTL Bandsaw Blade 5' 4-1/2" Long x 1/2" Wide, 14 TPI x 0.025 Thick (70123D2B51640)
- LENOX Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (72169D2B41440)
- Lenox Power Saw Blades