Shop All Band Saw Blades
Lenox
Band Saw Blade, 16 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
Mfr # 86487D2B165015
Zoro # G7872186
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 86487D2B165015
- Zoro # G7872186
- UPC # 082472864878
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 16 ft. 5 in |
Width | 1/2" |
For Material Width | 1/4 in to 1/2 in |
Blade Length | 16 ft 5 in |
Blade Width | 1/2 in |
Blade Length Group | 16 ft to 16 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 16 ft 5 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-Piece 5" x 22" SDS Max Core Bit (DW5926)
- WESTWARD Demolition Slotted Screwdriver 5/16 in Square (401M10)
- CHICAGO PNEUMATIC 6" Air Random Orbital Sander 3/32" Orbit Dia 12000 rpm (CP7225)
- RENEWABLE LUBRICANTS Biodegradable Rock Drill Oil, 10W-20, 5 gal. (83004)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79638CLB113355)
- LENOX Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792698)
- LENOX Band Saw Blade, 9 ft. 8 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1807408)
- LENOX Band Saw Blade, 6 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1791239)
- LENOX Band Saw Blade, 11 ft. 6 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (15023D2B113505)
- LENOX Band Saw Blade, 11 ft. 5" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79689CLB113480)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (97890QPB144420)
- Lenox Band Saw Blades