Shop All Band Saw Blades
Lenox
Band Saw Blade, 16 ft. 10 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel
Mfr # 1804264
Zoro # G7946508
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1-1/4"
- Teeth per Inch 3/4
- Thickness 0.042"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 1804264
- Zoro # G7946508
- UPC # 781303080257
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 16 ft. 10 in |
Width | 1-1/4" |
For Material Width | 2 in to 5 in |
Blade Width | 1 1/4 in |
Blade Length | 16 ft 10 in |
Blade Length Group | 16 ft to 16 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 16 ft 10 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Crimpers, Benders And Formers, Crimper Die (861-42)
- SKODA MT2 Skoda Precision CNC Live Centres (310010)
- TITAN SKT WATER HEATER 1/2" DR 6 PT (TL32948)
- ETTORE HeavyDuty Scraper Cover 4 Inch (3106)
- LENOX Band Saw Blade, 17 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1807616)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1792987)
- LENOX Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1793069)
- LENOX Band Saw Blade, 9 ft. 11-1/2" L (87881CLB93035)
- LENOX Band Saw Blade, 13 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (80068D2B134115)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (82045D2B123810)
- SUPERCUT 116-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (200164)
- Lenox Power Saw Blades