Shop All Band Saw Blades
Lenox
Band Saw Blade, 15 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel
Mfr # 1792749
Zoro # G7943671
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 15 ft. 6 in
- Width 1"
- Teeth per Inch 5/8
- Thickness 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1792749
- Zoro # G7943671
- UPC # 781303063144
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 15 ft. 6 in |
Width | 1" |
Blade Width | 1 in |
For Material Width | 3/4 in to 2 in |
Blade Length | 15 ft 6 in |
Blade Length Group | 15 ft to 15 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 15 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screw Extractor Set, Spiral Flute, 5 pcs (53535)
- JET Chuck Guard Assembly (10810402A1)
- DRILL AMERICA HSS Spiral Point Tap, M12-1.75, 3 Flutes (DWTG12X1.75)
- COBRA CARBIDE Spade Drill, Flute Length: 9/16" (32986)
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1803189)
- LENOX Band Saw Blade, 19 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Bimetal, QXP Series (98204QPB195790)
- LENOX Band Saw Blade, 7 ft. 9-1/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (1800655)
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1809145)
- LENOX Band Saw Blade, 13 ft. 5-1/2 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793121)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87922CLB134115)
- SUPERCUT 108-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (205312)
- Lenox Band Saw Blades