Shop All Band Saw Blades
Lenox
Band Saw Blade, 15 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 87007D2B154625
Zoro # G9122915
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 87007D2B154625
- Zoro # G9122915
- UPC # 082472870077
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 15 ft. 2 in |
Width | 1/2" |
Blade Length | 15 ft 2 in |
Blade Width | 1/2 in |
For Material Width | 1/4 in to 1/2 in |
Blade Length Group | 15 ft to 15 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 15 ft 2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Carbide Contact Point, 4mm, M2.5 (Z6967)
- CRAFTSMAN Sockets, 1/2" Drive 5mm 12 Point Shallow (CMMT44236)
- TEKTON 1/2 Inch Drive x 30 mm Deep 12-Point Impact Socket (SID23330)
- PROTO Wobble Extension 1/2" Dr, 20 in L, 1 Pieces, Chrome (J5464W)
- LENOX Band Saw Blade, 7 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80186D2B72260)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80283D2B123910)
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80157D2B51625)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93218RPB123660)
- LENOX Band Saw Blade, 15 ft. 8 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793101)
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (78117D2B72370)
- LENOX Band Saw Blade, 7 ft. 9-1/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (1800655)
- Lenox Band Saw Blades