Shop All Band Saw Blades
Lenox
Band Saw Blade, 14 ft. 5 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel
Mfr # 86109D2B144405
Zoro # G7871748
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 14 ft. 5 in
- Width 3/8"
- Teeth per Inch 4
- Thickness 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 86109D2B144405
- Zoro # G7871748
- UPC # 082472861099
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 14 ft. 5 in |
Width | 3/8" |
Blade Width | 3/8 in |
For Material Width | 1 in to 2 in |
Blade Length | 14 ft 5 in |
Blade Length Group | 14 ft to 14 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 14 ft 5 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Reversible Puller Jaw, 6 In Reach (J4056-6)
- KRAFT TOOL Safety Ramp Hand Straight Gro, 13-1/2"x6 (CF087)
- MAASDAM Hook Kit, for 7973-1/4" Hook (7977J)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 3/4 in to 1 1/16 in , Zinc Plated (966)
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (80540D2B82535)
- LENOX Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792843)
- LENOX Band Saw Blade, 11 ft. 5 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1802556)
- LENOX Band Saw Blade, 14 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1803063)
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80285D2B134040)
- LENOX Band Saw Blade, 17 ft. 6 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel (1804123)
- SUPERCUT 174-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (200201)
- Lenox Band Saw Blades