Shop All Band Saw Blades
Lenox
Band Saw Blade, 14 ft. 11 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel
Mfr # 84026D2B144545
Zoro # G7870311
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/8"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 84026D2B144545
- Zoro # G7870311
- UPC # 082472840261
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 14 ft. 11 in |
Width | 3/8" |
Blade Length | 14 ft 11 in |
Blade Width | 3/8 in |
For Material Width | 1/4 in to 1/2 in |
Blade Length Group | 14 ft to 14 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 14 ft 11 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/8x10IN (50529)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 16x4" (CF285PF)
- BOSCH Replacement HSS Blades, PK2 (PA1205)
- GERBER Folding Knife, 3 in Overall L (31-003735)
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (78117D2B72370)
- LENOX Band Saw Blade, 12 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (80066D2B123910)
- LENOX Band Saw Blade, 11 ft. 2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (18431D2B113405)
- LENOX Band Saw Blade Coil Stock, 100ft L, PK100 (4025NEC1464)
- LENOX Band Saw Blade, 8 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (81456D2B82665)
- LENOX Band Saw Blade, 9 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (79684CLB92895)
- LENOX Band Saw Blade, 14 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (83775CLB144520)
- Lenox Band Saw Blades