Shop All Band Saw Blades
Lenox
Band Saw Blade, 14 ft. 11 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel
Mfr # 83261D2B144545
Zoro # G7869605
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 83261D2B144545
- Zoro # G7869605
- UPC # 082472832617
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 14 ft. 11 in |
Width | 1/2" |
Blade Length | 14 ft 11 in |
For Material Width | 1/4 in to 1/2 in |
Blade Width | 1/2 in |
Blade Length Group | 14 ft to 14 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 14 ft 11 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8" Cable Shear, Shear Cut (95 11 200 SBA)
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 212 (70-009)
- DYNABRADE Air Disc Sander, Ind, 0.7 HP, 4-1/2 In (50321)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2048XD)
- LENOX Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (89354D2B51740)
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (1772334)
- LENOX Band Saw Blade, 9 ft. L, 3/4" W, 10/14 TPI (79691CLB92745)
- LENOX Band Saw Blade, 15 ft. L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Bimetal, QXP Series (89567QPB154570)
- LENOX Band Saw Blade, 13 ft. 5-1/2" L, 1-1/4" W, 8/12 TPI, 0.042" Thick, Bimetal, Classic Series (85348CLB134100)
- LENOX Band Saw Blade, 9 ft. 7-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1821760)
- MORSE Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58M42-12' 0)
- Lenox Band Saw Blades