Shop All Band Saw Blades
Lenox
Band Saw Blade, 14 ft. 10" L
Mfr # 83999RPB144520
Zoro # G0200817
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 5/8
- Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel
- Blade Width 1 in
- Blade Series Rx+
- For Material Width 3/4 in to 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 83999RPB144520
- Zoro # G0200817
- UPC # 082472839999
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Blade Width | 1 in |
For Material Width | 3/4 in to 1 1/4 in |
Blade Length | 14 ft 10 in |
Details
Item | Band Saw Blade |
Teeth per Inch | 5/8 |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel |
Blade Series | Rx+ |
Primary Material Application | General Purpose Metal Cutting |
Cutting Edge Style | Gulleted |
Blade Thickness | 0.035 in |
For Material Thickness | 5/8 in to 13/16 in |
Tip Material | Metal |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel, Tool Brand Lenox, Blade Series Rx+, Blade Width 1 in, Blade Length 14 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Metal, Cutting Edge Style Gulleted, For Material Thickness 5/8 in to 13/16 in, For Material Width 3/4 in to 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Fuel Cell, PK12 (T4FUEL)
- KRAFT TOOL CF311 6x2-3/4 Bronze Edger with 1/4 in. Radius and Wood Handle, 6PK (CF311-6)
- CENTURY DRILL & TOOL 1/2" Cobalt 135 Deg. Jobber Length Drill Bit (74132)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (M2A120RP105)
- LENOX Band Saw Blade, 7 ft. 9-1/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (1800655)
- LENOX Band Saw Blade, 9 ft. 6-1/4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (34673D2B92900)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (82059D2B123910)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (81428D2B72375)
- LENOX Band Saw Blade, 11 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (72335CLB113430)
- LENOX Band Saw Blade, 10 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792718)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (500981)
- Lenox Band Saw Blades