Shop All Band Saw Blades
Lenox
Band Saw Blade, 13 ft. L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel
Mfr # 1763837
Zoro # G7833449
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/8"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 1763837
- Zoro # G7833449
- UPC # 781303001634
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 13 ft. |
Width | 3/8" |
Blade Width | 3/8 in |
Blade Length | 13 ft |
For Material Width | 0 in to 1/4 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 13 ft, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4" Drive Extension, SAE, 1 pcs, Black Oxide, 24 in L (69E24)
- BURNDY Long-Barrel Splice, 2/0 AWG Wire Gauge (YS26)
- PRIME-LINE WORKPRO W031076 Chain Clamp Locking Pliers, 19 in., Easy Lock and Release Single Pack (W031076)
- WESTWARD 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 6 in L (4LZA5)
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (52338D2B72350)
- LENOX Band Saw Blade, 13 ft. 5 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (70751D2B134090)
- LENOX Band Saw Blade, 13 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (16974D2B134065)
- LENOX Band Saw Blade, 7 ft. 9" L, Teeth per Inch: 18 (29232CLB72360)
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793084)
- LENOX Band Saw Blade, 4 ft. 8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (81582D2B41420)
- SUPERCUT 123-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (532616)
- Lenox Band Saw Blades