Shop All Band Saw Blades
Lenox
Band Saw Blade, 13 ft. 6" L, Blade Width: 1 in
Mfr # 72105CLB134115
Zoro # G0200878
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 10/14
- Materials Cut Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel
- Blade Thickness 0.035 in
- For Material Width 3/16 in to 5/16 in
- Blade Series Classic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 72105CLB134115
- Zoro # G0200878
- UPC # 082472721058
- Country of Origin United States
- Category Band Saw Blades
Dimensions
For Material Width | 3/16 in to 5/16 in |
Blade Length | 13 ft 6 in |
Blade Width | 1 in |
Details
Item | Band Saw Blade |
Teeth per Inch | 10/14 |
Materials Cut | Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel |
Blade Thickness | 0.035 in |
Blade Series | Classic |
Cutting Edge Style | Gulleted |
For Material Thickness | 3/16 in to 5/16 in |
Primary Material Application | General Purpose Metal Cutting |
Tip Material | Metal |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel, Tool Brand Lenox, Blade Series Classic, Blade Width 1 in, Blade Length 13 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Metal, Cutting Edge Style Gulleted, For Material Thickness 3/16 in to 5/16 in, For Material Width 3/16 in to 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Suction Cup Lifter, 4 1/2 in Dia Cup Size, D-Handle, 90 lb Max Load Capacity (1MZP4)
- ZORO SELECT Marking Flag, White, Blank, Vinyl, PK100 (4515W-200)
- JET Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 0.75 hp HP (414559)
- WIHA Insulated Screwdriver Set, 10 pcs (32093)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (94741QPB113355)
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80264D2B123660)
- LENOX Band Saw Blade, 5 ft. 9-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (66716D2B51765)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (80273D2B123810)
- LENOX Band Saw Blade, 14 ft. 11" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (28437RPB144545)
- LENOX Band Saw Blade, 22 ft. 6 in L, 2" W, 4/6 TPI, 0.063" Thick, Steel (1793277)
- MORSE Band Saw Blade, 100 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC1014M42-100')
- Lenox Power Saw Blades