Shop All Band Saw Blades
Lenox
Band Saw Blade, 13 ft. 6 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel
Mfr # 83419D2B134115
Zoro # G7869736
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 4
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 83419D2B134115
- Zoro # G7869736
- UPC # 082472834192
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 13 ft. 6 in |
Width | 1/2" |
For Material Width | 1 in to 2 in |
Blade Width | 1/2 in |
Blade Length | 13 ft 6 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MILWAUKEE TOOL SM 1-3/8" TCT Retractable Pins (49-59-0015)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1108-150CAL)
- DRILL AMERICA O HSS Adjustable Reamer 2-3/4" - 3-11/32" (DWRRADJO)
- LENOX Band Saw Blade, 9 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1814503)
- LENOX Band Saw Blade, 5 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Steel (12160D2B51525)
- LENOX Band Saw Blade, 14 ft. 1-1/4 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1807619)
- LENOX Lenox Classic CTL Bandsaw Blade 7' 9-3/4" Long x 3/4" Wide, 10/14 TPI x 0.035 Thick (44641CLB72380)
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80268D2B123760)
- LENOX Band Saw Blade, 11 ft. 8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792726)
- SUPERCUT Bandsaw Blade, 70.5 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (389685)
- Lenox Band Saw Blades