Shop All Band Saw Blades
Lenox
Band Saw Blade, 13 ft. 4 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel
Mfr # 1812523
Zoro # G7948486
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 3/4
- Thickness 0.035"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1812523
- Zoro # G7948486
- UPC # 781303094612
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 13 ft. 4 in |
Width | 1" |
For Material Width | 2 in to 5 in |
Blade Width | 1 in |
Blade Length | 13 ft 4 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 13 ft 4 in, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 23/64 (C23144)
- KLEIN TOOLS Ratcheting Box Wrench 1/2 x 9/16-Inch (68202)
- BOSCH Collet Set, 1/8" to 1/4" Size/Range (CN1)
- OSG HSS End Mill, 1/2in.dia., 2-1/4in.Cut L (5948200)
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81984D2B92995)
- LENOX Band Saw Blade, 15 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (82175D2B154570)
- LENOX Band Saw Blade, 14 ft. 2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792743)
- LENOX Band Saw Blade, 9 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1814503)
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793103)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (89322QPB123660)
- SUPERCUT 145-inch x 1-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade (209587)
- Lenox Power Saw Blades