Shop All Band Saw Blades
Lenox
Band Saw Blade, 13 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series
Mfr # 39510CLB134040
Zoro # G2795247
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 39510CLB134040
- Zoro # G2795247
- UPC # 082472395105
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 13 ft. 3" |
Width | 1" |
For Material Width | 3/4 in to 2 in |
Blade Width | 1 in |
Blade Length | 13 ft 3 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic, Use Case General/Maintenance, Blade Width 1 in, Blade Length 13 ft 3 in, Blade Thickness 0.035 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Sand Cast Magnesium Hand Floa, 16"x3-1/4 (CF066)
- DRILLCO 1", Spiral flute nut Shank NITRO Construction Reamer (429N164)
- KNIPEX 4 1/2 in Bent Round Nose Plier Multi-Component Grip Handle (35 42 115)
- SUBURBAN BOLT AND SUPPLY 9/64 LONG ARM HEX KEY UNBRAKO (A05400900LAU)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39412CLB134115)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (51912D2B72375)
- LENOX Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Series (87944CLB154775)
- LENOX Band Saw Blade, 11 ft. 7-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (76443D2B113545)
- LENOX Band Saw Blade, 16 ft. 11 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1805953)
- LENOX Band Saw Blade, 11 ft. 5 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1802556)
- SUPERCUT Bandsaw Blade, 113 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (444803)
- Lenox Band Saw Blades