Shop All Band Saw Blades
Lenox
Band Saw Blade, 13 ft. 3 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel
Mfr # 99290D2B134050
Zoro # G7881310
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 13 ft. 3 in
- Width 1/2"
- Teeth per Inch 10
- Thickness 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 99290D2B134050
- Zoro # G7881310
- UPC # 082472992908
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 13 ft. 3 in |
Width | 1/2" |
For Material Width | 1/2 in to 3/4 in |
Blade Length | 13 ft 3 in |
Blade Width | 1/2 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 3 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.77mm (112301770)
- DEWALT 1/2" VSR Pistol Grip Hammerdrill Kit (DWD520K)
- PFERD 6-1/4" Needle File Set - 12 Pieces, Cut 2 (12150)
- SIMONDS Round Handle Needle File, Swiss (83524000)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (99106D2B72380)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80203D2B72375)
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (15175D2B113555)
- LENOX Band Saw Blade, 16 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793106)
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (1782717)
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79648CLB103315)
- LENOX Band Saw Blade, 14 ft. 3 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793091)
- Lenox Power Saw Blades