Shop All Band Saw Blades
Lenox
Band Saw Blade, 13 ft. 3 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel
Mfr # 1819297
Zoro # G7949481
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1-1/4"
- Teeth per Inch 4/6
- Thickness 0.042"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 1819297
- Zoro # G7949481
- UPC # 781303105707
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 13 ft. 3 in |
Width | 1-1/4" |
For Material Width | 3/4 in to 2 in |
Blade Length | 13 ft 3 in |
Blade Width | 1 1/4 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 13 ft 3 in, Blade Thickness 0.042 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 5/32" Tip Size (33428)
- DRILL AMERICA 5/16"-24 HSS Left Hand 4 Flute Tap Set (DWT60766)
- KODIAK CUTTING TOOLS .119 HSS Chucking Reamer Straight Flute Straight Shank (5474128)
- KING TOOL Pick Set, 4 pcs. (K4PSC-00)
- LENOX Band Saw Blade, 16 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793106)
- LENOX Band Saw Blade, 14 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1868400)
- LENOX Band Saw Blade, 12 ft. 6-1/2" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel, Classic Pro Series (1843000)
- LENOX Band Saw Blade, 9 ft. 3 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (99968D2B92820)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1793040)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (80199D2B72360)
- LENOX Band Saw Blade, 10 ft. 6 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (52364D2B103200)
- Lenox Band Saw Blades