Shop All Band Saw Blades
Lenox
Band Saw Blade, 13 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel
Mfr # 95310D2B134235
Zoro # G7877838
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 13 ft. 10 in
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 95310D2B134235
- Zoro # G7877838
- UPC # 082472953107
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 13 ft. 10 in |
Width | 1/2" |
Blade Length | 13 ft 10 in |
Blade Width | 1/2 in |
For Material Width | 0 in to 1/4 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 10 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Digital Compass and Divider, 0-6" Radius, 0-12" Dia, Poly-Fiber, 35-CD16 (35-CD16)
- SUNEX CHUCK KEY 1/2"DR 4-WAY (SU8727)
- PACKERS KROMER Tool Balancer, .8-2.6 lbs, 4.9 ft, Nylon (7228-1)
- TE-CO T-Nu/Stud Kit, Use W/ 5/8, 38 Pcs (20606)
- LENOX Band Saw Blade, 9 ft. 5 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (98889D2B92885)
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (81955D2B103100)
- LENOX Blade 6 X3/4X035X14, 1PK (20494B614R)
- LENOX Band Saw Blade, 10 ft. 9-1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1807251)
- LENOX Band Saw Blade, 11 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793083)
- LENOX Band Saw Blade, 14 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1803063)
- SUPERCUT 80-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (534238)
- Lenox Power Saw Blades