Shop All Band Saw Blades
Lenox
Band Saw Blade, 13 ft. 1 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
Mfr # 83887D2B133990
Zoro # G7870095
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6/10
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 83887D2B133990
- Zoro # G7870095
- UPC # 082472838879
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 13 ft. 1 in |
Width | 1/2" |
Blade Length | 13 ft 1 in |
For Material Width | 1/2 in to 1 in |
Blade Width | 1/2 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 1 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS RIVET 1/4" MOD BRAZIER SET (AJA1611)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-24)
- MORTON Black Plastic Hand Knob, M6 x 21mm Thread, 32mm Diameter, Plated Steel Screw (PHK-252)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 1-13/16" L, Steel (MDA-12)
- LENOX Band Saw Blade, 8 ft. 11" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1852007)
- LENOX Band Saw Blade, 14 ft. 8" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79672CLB144470)
- LENOX Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (1804190)
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (1792831)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (39413CLB113355)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792830)
- LENOX Band Saw Blade, 12 ft. 7 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (80278D2B123835)
- Lenox Power Saw Blades