Shop All Band Saw Blades
Lenox
Band Saw Blade, 12 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel
Mfr # 1853290
Zoro # G7829346
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 12 ft.
- Width 1-1/4"
- Teeth per Inch 3/4
- Thickness 0.042"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1853290
- Zoro # G7829346
- UPC # 781303142535
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 12 ft. |
Width | 1-1/4" |
Blade Width | 1 1/4 in |
For Material Width | 2 in to 5 in |
Blade Length | 12 ft |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro HM, Use Case Production, Blade Width 1 1/4 in, Blade Length 12 ft, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC610M42-7' 9)
- WESTWARD Nut Driver, Metric, Hollow Round, 12.0mm (401K80)
- BONDHUS Prohold Ball Bit 6In 3/4In (43719)
- KLEIN TOOLS Replacement Blades and Bit for Adjustable Hole Saw 53710 (53701)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (80013D2B123810)
- LENOX Band Saw Blade, 5 ft. 9-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (66716D2B51765)
- LENOX Band Saw Blade, 4 ft. 4-1/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (36204D2B41325)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87885CLB103050)
- LENOX Band Saw Blade, 10 ft. 1-5/8" L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1851430)
- LENOX Band Saw Blade, 11 ft. 9 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81709D2B113580)
- SUPERCUT 93.5-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (432923)
- Lenox Power Saw Blades