Shop All Band Saw Blades
Lenox
Band Saw Blade, 12 ft. 8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel
Mfr # 15569D2B123860
Zoro # G7832645
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 12 ft. 8 in
- Width 1/4"
- Teeth per Inch 14/18
- Thickness 0.025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 15569D2B123860
- Zoro # G7832645
- UPC # 082472155693
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 12 ft. 8 in |
Width | 1/4" |
For Material Width | 0 in to 1/4 in |
Blade Width | 1/4 in |
Blade Length | 12 ft 8 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 12 ft 8 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch x 6-1/2 Inch 50-Degree Mini Pry Bar (LRD84101)
- WILTON 21803 I Bar Clamp 3Ft. Opening 1-13/16in Depth 1-7/8in Clamp Face (21803-wilton)
- GENERAL TOOLS Arch Punch, 1/2 in. Tip, 1 in. L (1271E)
- IRWIN 1/8 in. X 2-3/4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016008)
- LENOX Band Saw Blade, 9 ft. 11-1/2" L (87881CLB93035)
- LENOX Band Saw Blade, 13 ft. 2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (97447QPB134015)
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79648CLB103315)
- LENOX Band Saw Blade, 19 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Bimetal, QXP Series (98204QPB195790)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (93220RPB144420)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (70914D2B123910)
- LENOX Band Saw Blade, 12 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (82019D2B123735)
- Lenox Band Saw Blades