Shop All Band Saw Blades
Lenox
Band Saw Blade, 12 ft. 8 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel
Mfr # 96558D2B123875
Zoro # G7879037
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 12 ft. 8 in
- Width 1/4"
- Teeth per Inch 10/14
- Thickness 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 96558D2B123875
- Zoro # G7879037
- UPC # 082472965582
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 12 ft. 8 in |
Width | 1/4" |
For Material Width | 1/4 in to 1/2 in |
Blade Width | 1/4 in |
Blade Length | 12 ft 8 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 12 ft 8 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 0.128 In, RECT, STEEL, ASME 0 (611168-531)
- TITAN Nylon Scraper Set, 4Pc (TIT11565)
- KNIPEX 9 3/4 in End Cutting Nipper Uninsulated (99 00 250)
- PERFORMANCE TOOL 3/8 In Dr. Torque Wrench (M197)
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (88292D2B123695)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal (81488D2B144420)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Rx+ Series (28436RPB113355)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (36202D2B31140)
- LENOX Band Saw Blade, 11 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (36066D2B113605)
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (95486D2B92895)
- STARRETT Band Saw Blade, 20 ft. L, 3/4" W, 3 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91515-20)
- Lenox Power Saw Blades