Shop All Band Saw Blades
Lenox
Band Saw Blade, 12 ft. 7-1/8 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel
Mfr # 1776563
Zoro # G7835576
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 1776563
- Zoro # G7835576
- UPC # 781303030504
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 12 ft. 7-1/8 in |
Width | 1/2" |
For Material Width | 1 in to 2 in |
Blade Width | 1/2 in |
Blade Length | 12 ft 7-1/8 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 7-1/8 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 3/4"L (3065-E)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Orange, D-Handle (PLO-6AH-D)
- JONARD TOOLS Connector Insertion Tool Kit, 3 Pc (KA-260)
- PROTO Ratcheting Wrench, Head Size 1/2 in. (JSCV16S)
- LENOX Band Saw Blade, 15 ft. 8 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793101)
- LENOX Band Saw Blade, 7 ft. 9" L, Blade Series: Rx+ (19290RPB72360)
- LENOX Band Saw Blade, 9 ft. 9" L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1866155)
- LENOX Band Saw Blade, 13 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53339D2B134140)
- LENOX Band Saw Blade, 8 ft. 11" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1852007)
- LENOX Band Saw Blade, 15 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792885)
- SUPERCUT 89.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (442618)
- Lenox Band Saw Blades