Shop All Band Saw Blades
Lenox
Band Saw Blade, 12 ft. 6" L
Mfr # 79639CLB123810
Zoro # G0200920
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 10/14
- For Material Thickness 3/16 in to 5/16 in
- Tip Material Metal
- Cutting Edge Style Gulleted
- For Material Width 3/16 in to 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 79639CLB123810
- Zoro # G0200920
- UPC # 082472796391
- Country of Origin United States
- Category Band Saw Blades
Dimensions
For Material Width | 3/16 in to 5/16 in |
Blade Width | 1 in |
Blade Length | 12 ft 6 in |
Details
Item | Band Saw Blade |
Teeth per Inch | 10/14 |
For Material Thickness | 3/16 in to 5/16 in |
Tip Material | Metal |
Cutting Edge Style | Gulleted |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel |
Blade Thickness | 0.035 in |
Blade Series | Classic |
Primary Material Application | General Purpose Metal Cutting |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic, Blade Width 1 in, Blade Length 12 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Metal, Cutting Edge Style Gulleted, For Material Thickness 3/16 in to 5/16 in, For Material Width 3/16 in to 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Try/Miter Square, Alum, 8 x 5 1/8 (46-502)
- INSIZE Crimp Height Micrometer, Flat Anvil (3266-1B)
- GEARWRENCH 14 Drive 120XP Flex Head Teardrop Ratchet 634 (KDT81012P)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121400)
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (28148D2B103300)
- LENOX Band Saw Blade, 13 ft. 11" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (87925CLB134240)
- LENOX Band Saw Blade, 15 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (14118D2B154570)
- LENOX Lenox Classic CTL Bandsaw Blade 14' 10" Long x 1" Wide, 6/8 TPI x 0.035 Thick (86216CLB144520)
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (15151D2B123760)
- LENOX Band Saw Blade, 7 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (81665D2B72400)
- SUPERCUT 150-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (237214)
- Lenox Band Saw Blades