Shop All Band Saw Blades
Lenox
Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 80274D2B123810
Zoro # G3494251
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 80274D2B123810
- Zoro # G3494251
- UPC # 082472802740
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 12 ft. 6 in |
Width | 1/2" |
Blade Length | 12 ft 6 in |
Blade Width | 1/2 in |
For Material Width | 1/4 in to 1/2 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Barrel Pin 15/16 (9A635)
- HOUGEN 3/4 in. X 1 in. Copperhead Carbide Tip Annular Cutter (18124)
- EKLIND Metric Plain Ball Hex Key, 8 mm Tip Size, 7 49/64 in Long, 1 3/8 in Short (19716)
- SWANSON TOOL 9" Swanson Magnetic Extruded Aluminum Torpedo Level (SWTL800M)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80283D2B123910)
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80264D2B123660)
- LENOX Band Saw Blade, 8 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (81456D2B82665)
- LENOX Band Saw Blade, 11 ft. 10 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (14334D2B113605)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792732)
- LENOX Band Saw Blade, 10 ft. L (93665RPB103050)
- SUPERCUT 131.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (446821)
- Lenox Band Saw Blades