Shop All Band Saw Blades
Lenox
Band Saw Blade, 12 ft. 4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel
Mfr # 15151D2B123760
Zoro # G7832146
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10
- Thickness 0.035"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 15151D2B123760
- Zoro # G7832146
- UPC # 082472151510
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 12 ft. 4 in |
Width | 1/2" |
For Material Width | 1/2 in to 3/4 in |
Blade Length | 12 ft 4 in |
Blade Width | 1/2 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 4 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 in. Diamond Ultra Wet Core Bit (48-17-5040)
- WESTWARD Pinion (TT28787.00JG)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, Oxide (1769101)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001000X)
- LENOX Band Saw Blade, 21 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (1790298)
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (52744D2B92995)
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (80005D2B92995)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel (51586D2B123910)
- LENOX Band Saw Blade, 14 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (85768D2B144520)
- LENOX Band Saw Blade, 10 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792718)
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (203509)
- Lenox Band Saw Blades