Shop All Band Saw Blades
Lenox
Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal
Mfr # 80282D2B123910
Zoro # G3232844
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6/10
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 80282D2B123910
- Zoro # G3232844
- UPC # 082472802825
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 12 ft. 10 in |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 1/2 in to 1 in |
Blade Length | 12 ft 10 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 10 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3 In 3 Jaw Gear Puller Gear Puller-3 J, W135P (W135P)
- BIG HORN B' Latch & Strike Template Kit - Finish Size 1-1/8-Inch x 2-1/4-Inch & 1-1/8-Inch x 2-3/4-Inch (70157)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/4" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91190-07-09)
- IRWIN Locking C-Clamp, w/Regular Tip 24" (275)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (80272D2B123810)
- LENOX Band Saw Blade, 14 ft. 8" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79695CLB144470)
- LENOX Band Saw Blade, 8 ft. 11 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1819764)
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1819430)
- LENOX Band Saw Blade, 11 ft. 8-1/8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (83492D2B113560)
- LENOX Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792713)
- STARRETT Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09-11-1/2)
- Lenox Band Saw Blades