Shop All Band Saw Blades
Lenox
Band Saw Blade, 12 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel
Mfr # 82067D2B123910
Zoro # G7867721
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 3
- Thickness 0.035"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 82067D2B123910
- Zoro # G7867721
- UPC # 082472820676
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 12 ft. 10 in |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 12 ft 10 in |
For Material Width | 5 in to 8 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 3/4 in to 1-1/4 in, For Material Width 5 in to 8 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48907)
- SKIL Circuit Sensor Screwdriver 4v (SD561201)
- CROWN TOOLS 24 Inch Rip Saw - 4.5 TPI (20224)
- WESTWARD Flat Chisel, IR, 0.500 In., 7 In. (4MHC1)
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (39098D2B123685)
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel (85951D2B51715)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (82059D2B123910)
- LENOX Band Saw Blade, 9 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (80060D2B92995)
- LENOX Band Saw Blade, 15 ft. 4 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel (1793022)
- LENOX Band Saw Blade, 7 ft. 7-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (26849D2B72325)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (708028)
- Lenox Band Saw Blades