Shop All Band Saw Blades
Lenox
Band Saw Blade, 11 ft. L
Mfr # 47431CLB113352
Zoro # G0201219
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 5/8
- Primary Material Application General Purpose Metal Cutting
- Blade Width 1 in
- Blade Length 11 ft
- Blade Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 47431CLB113352
- Zoro # G0201219
- UPC # 082472474312
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Blade Width | 1 in |
Blade Length | 11 ft |
For Material Width | 3/4 in to 1 in |
Details
Item | Band Saw Blade |
Teeth per Inch | 5/8 |
Primary Material Application | General Purpose Metal Cutting |
Blade Thickness | 0.035 in |
Cutting Edge Style | Gulleted |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel |
Blade Series | Classic |
Tip Material | Metal |
For Material Thickness | 3/4 in to 1 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic, Blade Width 1 in, Blade Length 11 ft, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Metal, Cutting Edge Style Gulleted, For Material Thickness 3/4 in to 1 in, For Material Width 3/4 in to 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x T50 Long Torx Bit Socket (SHB14450)
- DREMEL Cutting and Carving Bits, 35,000 RPM (115HP)
- OSG HSS End Mill, 3/4in.dia., 3in.Cut L (5453100)
- STARRETT Bi-Metal Fast Cut Hole Saw 25/32" (20mm) (DCH2532-G)
- LENOX Band Saw Blade, 14 ft. 9 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (80357D2B144495)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (82067D2B123910)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (34335CLB72360)
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Classic Series (87934CLB144420)
- LENOX Band Saw Blade, 13 ft. 6 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793122)
- LENOX Band Saw Blade, 14 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (85768D2B144520)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1-1/4" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91050-07-09-1/2)
- Lenox Power Saw Blades