Shop All Band Saw Blades
Lenox
Band Saw Blade, 11 ft. 9-3/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel
Mfr # 36225D2B113600
Zoro # G7848219
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 36225D2B113600
- Zoro # G7848219
- UPC # 082472362251
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. 9-3/4 in |
Width | 1/2" |
Blade Length | 11 ft 9-3/4 in |
Blade Width | 1/2 in |
For Material Width | 0 in to 1/4 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 11 ft 9-3/4 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Fastener Pin With Washer, 2 1/2 In, PK100 (1516SDC)
- MILWAUKEE TOOL Combo Kit, Hammer Drill, Impact Driver (3696-22)
- BON TOOL Bon 15-512 Knockdown Knife, Poly 24", Poly Handle (15-512)
- BETA Reversible Ratchet Comb Wrench, 9/16" (001420314)
- LENOX Band Saw Blade, 16 ft. 11 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793109)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (80282D2B123910)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (93220RPB144420)
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79696CLB103050)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79634CLB144420)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (27719RPB144420)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (208351)
- Lenox Power Saw Blades