Shop All Band Saw Blades
Lenox
Band Saw Blade, 11 ft. 8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel
Mfr # 15175D2B113555
Zoro # G7832216
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 8/12
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 15175D2B113555
- Zoro # G7832216
- UPC # 082472151756
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. 8 in |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 11 ft 8 in |
For Material Width | 1/2 in to 3/4 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 11 ft 8 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Rule Tape Magnetic Hk 33Ftx1In (58-10X25-A)
- CAMRAIL Camrail Bolt Installation Tool, Audi Torx (TX-7120)
- DRILL AMERICA 5/8"x 6" Spade Bit (DMS71-0006)
- STANLEY Adjustable Wrench – 10" (87-471)
- LENOX Band Saw Blade, 13 ft. 1 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (19659D2B133990)
- LENOX Band Saw Blade, 7 ft. 9-1/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (1800655)
- LENOX Band Saw Blade, 8 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (80218D2B82440)
- LENOX Band Saw Blade, 5 ft. L, 1/4" W, 6 TPI, 0.025" Thick, Steel (66866D2B51525)
- LENOX Band Saw Blade, 9 ft. L, 3/4" W, 10/14 TPI (79691CLB92745)
- LENOX Lenox Master-Grit® Carbide Bandsaw Blade 15' 6" x 1-1/4" Gulleted Coarse (50817MGB154725)
- MORSE 100Ft Coil Of Bandsaw Blade, 100 ft. L, 3/4" W, 6 TPI, 0.032" Thick, Carbon (164406100C)
- Lenox Power Saw Blades