Shop All Band Saw Blades
Lenox
Band Saw Blade, 11 ft. 6" L
Mfr # 91247NEB113505
Zoro # G0200762
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 8
- Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel
- Tip Material Metal
- Blade Thickness 0.035 in
- Blade Length 11 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 91247NEB113505
- Zoro # G0200762
- UPC # 082472912470
- Country of Origin United Kingdom
- Category Band Saw Blades
Dimensions
Blade Length | 11 ft 6 in |
Blade Width | 1 in |
For Material Width | 5/16 in to 1 in |
Details
Item | Band Saw Blade |
Teeth per Inch | 8 |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel |
Tip Material | Metal |
Blade Thickness | 0.035 in |
Primary Material Application | Ceramics, General Purpose Metal Cutting |
Blade Series | Neo |
Cutting Edge Style | Gulleted |
For Material Thickness | 9/16 in to 1 in |
Description
Band Saw Blade, Primary Material Application Ceramics, General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel, Tool Brand Lenox, Blade Series Neo, Blade Width 1 in, Blade Length 11 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 8, Tip Material Metal, Cutting Edge Style Gulleted, For Material Thickness 9/16 in to 1 in, For Material Width 5/16 in to 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Vernier Caliper, 1000mm (530-502)
- BESSEY 2 Drop Forged CClamp (CM20)
- GENERAL TOOLS Compass And Scriber (843-1)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 3/4" #600 (06109)
- LENOX Band Saw Blade, 14 ft. 8" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79672CLB144470)
- LENOX Band Saw Blade, 13 ft. 5 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel (1842707)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (39506CLB113505)
- LENOX Band Saw Blade, 12 ft. L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (79597D2B123660)
- LENOX Band Saw Blade, 14 ft. 3 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793124)
- LENOX Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (1804190)
- SUPERCUT 70.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (389814)
- Lenox Power Saw Blades